Shop LOCKEY

Lever Only for 2835 Mechanical Keyless Lock Jet Black Marine Grade Finish

  • Mfr # 2835LEVERJBMG
  • Zoro # G615570971

product price: 
$
37.19
/ea

Key Features

Finish
Jet Black Marine Grade
Latch Length
8.1 in
Outside Width
6.3 in
Case Material
Zinc Plated Steel
Outside Depth
3.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2835LEVERJBMG
Zoro #
G615570971
UPC #
-
Country of Origin
United States
Finish
Jet Black Marine Grade
Case Material
Zinc Plated Steel
Series
2000 Series

Description

LockeyUSAs mission is to provide high-quality door and gate security products, while maintaining an unwavering commitment to integrity and customer service. Motivated by a desire to meet customer needs and exceed expectations, LockeyUSA is inspired to create innovative access control products of the highest standard and greatest value.

Ratings & reviews