Lever Only for 2835 Mechanical Keyless Lock Satin Chrome Marine Grade Finish

  • Mfr # 2835LEVERSCMG

  • Zoro # G215570982


product price: $33.49
/ea

Key Features

Finish
Satin Chrome Marine Grade
Latch Length
8.1 in
Outside Width
6.3 in
Case Material
Zinc Plated Steel
Outside Depth
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2835LEVERSCMG
Zoro #
G215570982
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
8.1 in
Outside Width
6.3 in
Outside Depth
3.1 in

Details

Finish
Satin Chrome Marine Grade
Case Material
Zinc Plated Steel
Series
2000 Series

Description

LockeyUSAs mission is to provide high-quality door and gate security products, while maintaining an unwavering commitment to integrity and customer service. Motivated by a desire to meet customer needs and exceed expectations, LockeyUSA is inspired to create innovative access control products of the highest standard and greatest value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.