
Lockey 1150-MG-DC Mechanical Keyless Heavy Duty Lever Lock With Passage Function And Double Sided Combination - Marine Grade
Mfr # 1150-MG-DC
Zoro # G504006659
product price:Â $742.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1150-MG-DC
Zoro #
G504006659
UPC #
831469002294
Country of Origin
China
Description
This Lever Handle Lock features a heavy duty lever and includes a passage function. The lock has recessed buttons for added security and a breakaway slip clutch in the handle that prevents damage when unauthorized use occurs. This lock does NOT have a changeable handing.
Ideal For- Pool Entry.
- Gates.
- Commercial Doors.
- Heavy Duty Applications.
- Lever handle on both inside and outside.
- Passage Function (ability to leave door unlocked).
- Heavy Duty Lever Handles.
- Easy Installation.
- Easy to change code.
- Double Combination available (1150 DC).
- Comes with 2 3/8 in. or 2 3/4 in. adjustable latch.
- Covers 2 1/8 in. hole.
- Magnet Proof Lock cannot be manipulated with magnets.
- Extension Kits Available Extensions for doors up to 5 in. in width.
- Finish - Marine Grade.
- 7 5/16 H x 2 3/16 W x 2 3/8 D in.
- Coverage Area (With Trim Plate) - 7 1/2 H x 2 1/2 W x 2 1/2 D in.
- Lever Size - 5 W x 5/8 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.