This item is Discontinued.

This item is Discontinued.
Lockey 2200-SN-KO Mechanical Keyless Surface Rim Mount Slide Deadbolt With Key Override - Satin Nickel (Discontinued)
Mfr #
2200-SN-KO
Zoro #
G603775418
UPC # 831469002928
Country of Origin China
Category Keyless Access Control Locks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2200-SN-KO
Zoro #
G603775418
UPC #
831469002928
Country of Origin
China
Description
This Surface Mount Deadbolt is ideal for narrow style doors, thin cabinet doors and even glass cabinets. Perfect for a wide variety of applications including business storefronts, boats, RV's, gates, safes, drawers, liquor/medicine cabinets and lockers. This lock is most commonly used on aluminum storefront doors and is recommended for businesses with high employee turnover. Simply change the combination, not the lock.
Ideal for- Aluminum Storefront Doors.
- Cabinets.
- Gates.
- Lockers.
- Garage Doors.
- Filing Cabinets.
- Liquor Cabinets.
- Gun Cabinets.
- Employee Based Business.
- Deadbolt Security.
- Surface Mount.
- Narrow Style.
- Both long and short bar included.
- Easy to change combination.
- Changeable Handing.
- For applications 1/8 - 2 in. thick.
- Will lock any hinged configuration.
- Key Override option available.
- Over-sized knob available.
- GB2500.
- GB2500AL.
- Dimension - 5 5/8 H x 1 5/8 W x 1 5/8 D in.
- Total Coverage with Trim Plates - 6 x 2 in.
- Short Throw Bar - 7/8 in.
- Long Throw Bar - 2 1/4 in.
- Finish - Satin Nickel With Key Override.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.