This item is Discontinued.

Lockey 2500-SN-KO Mechanical Keyless Hook Bolt Sliding Door Lock With Key Override - Satin Nickel 2500-SN-KO

This item is Discontinued.

Lockey

2500-SN-KO Mechanical Keyless Hook Bolt Sliding Door Lock With Key Override - Satin Nickel (Discontinued)

Mfr # 2500-SN-KO
Zoro # G704006336
UPC # 831469002713
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2500-SN-KO
Zoro #
G704006336
UPC #
831469002713
Country of Origin
China

Description

This Hook Bolt is designed for sliding doors. When turned to the locked position, the hook will strike into the mortised jamb or into the surface mounted strike plate (both are included with the lock). This can also be used like the 2200 Surface Mount Deadbolt, but is most commonly used on sliding glass doors where a hook lock configuration is necessary.

Ideal for
  • Sliding Glass Doors.
  • Sliding Gates.
  • Door Walls.
  • Any sliding configuration where a hook bolt is necessary.
Features
  • Designed for sliding glass doors.
  • Comes with multiple strike plates for a number of mortised and surface mounted applications.
  • Easy to change combination.
  • Changeable Handing.
  • Mounts on doors 1/8 - 2 in. thick.
  • Key Override option available.
  • Extension Kits available for doors up to 5 in. thick.
  • Over-Sized Knob available.
Compatible Weld in Gate Boxes
  • GB2500.
  • GB2500AL.
Specification
  • Dimension - 5 5/8 H x 1 5/8 W x 1 5/8 D in.
  • Total Coverage with Trim Plates - 6 x 2 in.
  • Throw - 3/8 in.
  • Finish - Override Satin Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.