Zoro Homepage

Lockey M-230-MG-DC Mechanical Keyless Lock Janitor Function Double Sided Combination Lock - Marine Grade

  • Mfr # M230-MG-DC

  • Zoro # G504006550


product price: $346.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M230-MG-DC
Zoro #
G504006550
UPC #
831469007886
Country of Origin
China

Description

For maximum security, this Deadlocking Spring Latch locks automatically every time the door is closed. For added security, the deadlocking spring latch head contains a free spinning, stainless steel burglar proof plunger.

Ideal for
  • Residential Entry Doors and Gates.
  • Garage Doors.
  • Commercial Doors.
Features
  • Automatically locks when door is closed.
  • Comes standard with 2 3/8 in. or 2 3/4 in. adjustable latch.
  • Changeable Handing.
  • Covers a standard 2 1/8 in. hole.
  • Easy to change code.
  • Fits all doors 1 3/8 in. 2 in. thick.
Weld In Gate Box Compatible
  • GB 200M.
  • GB200M AL.
Specification
  • Dimension - 4 7/8 H x 1 7/16 W x 1 3/4 D in.
  • Total Coverage with Trim Plates - 5 5/8 x 2 1/2 in.
  • Finish - Marine Grade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.