Zoro Homepage
This item is Discontinued.
Lockey Mechanical Keyless Combination Deadbolt Lock Double Combination Key Override Satin Chrome 2210DCKO-SC

Mechanical Keyless Combination Deadbolt Lock Double Combination Key Override Satin Chrome (Discontinued)

  • Mfr # 2210DCKO-SC
  • Zoro # G808567856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2210DCKO-SC
Zoro #
G808567856
UPC #
-
Country of Origin
United States

Description

Go keyless using Lockey USA's 2210 mechanical keyless combination deadbolt lock. This lock features a heavy-duty design to withstand high traffic and tough environments. The advanced locking security ensures that you stay away from intruders all the time. Also, with the easy-to-use interface, you can change the code easily from the keypad without removing the lock case from the door. The top-class materials and mechanisms of the buttons are specifically designed with implementing the most advanced technology so that the set code cannot be identified even after many years of use, giving you maximum security and flexibility.
Compatible with:
GB2500 Gate Box
Key Override System
Extension Kit
Adjustable Deadbolt
Drive-in Deadbolt
T Cover 2500
Metal Trim Plate
Oversized Knob
Push Pull Guard
Other features:
Weather Resistant Exterior Lock Body.
For exterior And interior use.
One user code with thousands of possible combinations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.