
Mechanical Keyless Heavy Duty Lever Lock Double Combination Oil Rubbed Bronze
Mfr # 1150DC-OB
Zoro # G308639701
product price: $984.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1150DC-OB
Zoro #
G308639701
UPC #
-
Country of Origin
United States
Description
When you want a lever-handle keyless lock capable of withstanding maximum wear, the 1150 from LockeyUSA should be at the top of your list. This high-quality push button lock features a heavy-duty lever handle and keyless keypad entry for completely customizable security. Use this lock for garage entry doors, warehouse doors, office doors, IT doors, and gates. This locks construction is built to last for the most reliable security. This industrial-strength digital lock offers easy installation and operation, just enter the code and push down the lever for access. The door opens freely from the interior side at all times with single combination locks, and the convenient passage mode allows you to enter and exit freely when you need it. This lock comes in a double combination option to prevent free exit on the interior side as well. This tough lock also features recessed buttons and a breakaway slip clutch in the handle for added security that helps prevent damage when unauthorized use occurs.
Compatible with:
GB1150 Gate Box
Extension Kit-1150
Adjustable Latch-1150
T Cover 1150
Other features:
Weather resistant exterior lock body.
Inside lock body for interior use only.
Teflon coated stainless steel interior components.
Compatible with:
GB1150 Gate Box
Extension Kit-1150
Adjustable Latch-1150
T Cover 1150
Other features:
Weather resistant exterior lock body.
Inside lock body for interior use only.
Teflon coated stainless steel interior components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.