Shop LOCKEY
See all product information
Create Account
Mechanical Keyless Heavy Duty Lever Lock with Single Combination Jet Black Marine Grade Finish
- Mfr # 1150JBMG
- Zoro # G915568722
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Latch Length
13.1 in
Outside Width
8.1 in
Case Material
Zinc Plated Steel
Outside Depth
4.4 in
Series
1150 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1150JBMG
- Zoro #
- G915568722
- UPC #
- 831469002355
- Country of Origin
- United States
- Finish
- Jet Black Marine Grade
- Case Material
- Zinc Plated Steel
- Series
- 1150 Series
Description
LockeyUSAs mission is to provide high-quality door and gate security products, while maintaining an unwavering commitment to integrity and customer service. Motivated by a desire to meet customer needs and exceed expectations, LockeyUSA is inspired to create innovative access control products of the highest standard and greatest value.