Mechanical Keyless Knob Lock with Passage Function and Double Combination Oil Rubbed Bronze Finish
Mfr # 2830OILDC
Zoro # G415511471
product price: $523.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Width
6.7 in
Depth
3.6 in
Length
8.1 in
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830OILDC
Zoro #
G415511471
UPC #
-
Country of Origin
United States
Dimensions
Width
6.7 in
Depth
3.6 in
Length
8.1 in
Details
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.