Mechanical Keyless Knob Lock with Passage Function and Single Combination Oil Rubbed Bronze Finish
Mfr # 2830OIL
Zoro # G715511492
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Series
2000 Series
Finish
Oil Rubbed Bronze
Width
6.7 in
Length
8.1 in
Material
Zinc Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830OIL
Zoro #
G715511492
UPC #
831469003079
Country of Origin
United States
Dimensions
Width
6.7 in
Length
8.1 in
Size
5-5/8" x 1-5/8"
Depth
3.6 in
Details
Series
2000 Series
Finish
Oil Rubbed Bronze
Material
Zinc Plated Steel
Color
Oil Rubbed Bronze
Description
LockeyUSAs mission is to provide high-quality door and gate security products, while maintaining an unwavering commitment to integrity and customer service. Motivated by a desire to meet customer needs and exceed expectations, LockeyUSA is inspired to create innovative access control products of the highest standard and greatest value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.