
Mechanical Keyless Knob Lock with Passage Function and Single Combination Oil Rubbed Bronze Finish
Mfr # 3830OIL
Zoro # G415511488
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Series
3000 Series
Finish
Oil Rubbed Bronze
Length
9.5 in
Material
Zinc Plated Steel
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3830OIL
Zoro #
G415511488
UPC #
831469005691
Country of Origin
United States
Dimensions
Length
9.5 in
Size
6-5/16" x 1-3/4"
Width
5.6 in
Depth
3.4 in
Details
Series
3000 Series
Finish
Oil Rubbed Bronze
Material
Zinc Plated Steel
Color
Oil Rubbed Bronze
Description
LockeyUSAs mission is to provide high-quality door and gate security products, while maintaining an unwavering commitment to integrity and customer service. Motivated by a desire to meet customer needs and exceed expectations, LockeyUSA is inspired to create innovative access control products of the highest standard and greatest value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.