Mechanical Keyless Knob Lock with Passage Function and Single Combination Satin Chrome Marine
Mfr # 2830SCMG
Zoro # G515511470
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome Marine Grade
Width
6.7 in
Length
8.1 in
Depth
3.6 in
Color
Satin Chrome Marine Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830SCMG
Zoro #
G515511470
UPC #
-
Country of Origin
United States
Dimensions
Width
6.7 in
Length
8.1 in
Depth
3.6 in
Details
Finish
Satin Chrome Marine Grade
Color
Satin Chrome Marine Grade
Description
. Mechanical Keyless Knob Lock with Passage Function and Single Combination Satin Chrome Marine Grade Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.