
Mechanical Keyless Lever Lock with Passage Function and Double Combination Oil Rubbed Bronze Finish
Mfr # 3835OILDC
Zoro # G015511499
product price: $515.99
/ea
Free Shipping & Returns
Key Features
Series
3000 Series
Finish
Oil Rubbed Bronze
Size
6-5/16" x 1-3/4"
Color
Oil Rubbed Bronze
Material
Zinc Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3835OILDC
Zoro #
G015511499
UPC #
831469005820
Country of Origin
United States
Dimensions
Size
6-5/16" x 1-3/4"
Depth
3.4 in
Width
5.5 in
Length
9.4 in
Details
Series
3000 Series
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Zinc Plated Steel
Description
LockeyUSAs mission is to provide high-quality door and gate security products, while maintaining an unwavering commitment to integrity and customer service. Motivated by a desire to meet customer needs and exceed expectations, LockeyUSA is inspired to create innovative access control products of the highest standard and greatest value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.