
Mechanical Keyless Lock W/ Passage Double Combination Bright Chrome
Mfr # 2830DC-BC
Zoro # G008580662
product price: $679.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830DC-BC
Zoro #
G008580662
UPC #
-
Country of Origin
United States
Description
Featuring a state-of-the-art design and an advanced locking mechanism, Lockey USA's 2830 mechanical keyless lock with passage is a perfect amalgamation of visual aesthetics and IoT-driven future-ready features. It is designed with an auto-locking function and passage mode, which enables manual locking in areas that do not require locking every time it is accessed, giving the user the convenience of physically locking the door. Furthermore, this lock allows the user to set either a single or double combination for maximum security and flexibility.
Compatible with:
GB2500 Gate Box
Key Override System
Extension Kit
Adjustable Latch
T Cover Plate 2500
T Metal Trim Plate
Push Pull GuardGB2500 Gate Box
Key Override System
Extension Kit
Adjustable Latch
T Cover Plate 2500
T Metal Trim Plate
Push Pull Guard
Other features:
Auto-locking with passage function.
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
Compatible with:
GB2500 Gate Box
Key Override System
Extension Kit
Adjustable Latch
T Cover Plate 2500
T Metal Trim Plate
Push Pull GuardGB2500 Gate Box
Key Override System
Extension Kit
Adjustable Latch
T Cover Plate 2500
T Metal Trim Plate
Push Pull Guard
Other features:
Auto-locking with passage function.
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.