Zoro Homepage

Mechanical Keyless Narrow Stile Knob Lock, Passage Function and Double Combination Jet Black

  • Mfr # 2930JBMGDC

  • Zoro # G215511473


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Finish
Jet Black Marine Grade
Depth
2 in
Color
Jet Black Marine Grade
Length
6 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2930JBMGDC
Zoro #
G215511473
UPC #
-
Country of Origin
China

Dimensions

Depth
2 in
Length
6 in
Width
4 in

Details

Finish
Jet Black Marine Grade
Color
Jet Black Marine Grade

Description

Mechanical Keyless Narrow Stile Knob Lock, Passage Function and Double Combination Jet Black Marine Grade Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.