Mechanical Keyless Narrow Stile Knob Lock with Passage Function Jet Black Marine Grade Finish
Mfr # 2930JBMG
Zoro # G415511495
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Finish
Jet Black Marine Grade
Length
6 in
Width
4 in
Depth
2 in
Color
Jet Black Marine Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2930JBMG
Zoro #
G415511495
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Width
4 in
Depth
2 in
Details
Finish
Jet Black Marine Grade
Color
Jet Black Marine Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.