Zoro Homepage

Mechanical Keyless Narrow Stile Lever Lock, Passage Function and Double Combination

  • Mfr # 2985SCMGDC

  • Zoro # G515511487


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Series
2900 Narrow Stile Series
Finish
Satin Chrome Marine Grade
Length
6 in
Material
Zinc Plated Steel
Size
5-5/8" x 1-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2985SCMGDC
Zoro #
G515511487
UPC #
831469004960
Country of Origin
United States

Dimensions

Length
6 in
Size
5-5/8" x 1-5/8"
Width
4 in
Depth
2 in

Details

Series
2900 Narrow Stile Series
Finish
Satin Chrome Marine Grade
Material
Zinc Plated Steel
Color
Satin Chrome Marine Grade

Description

LockeyUSAs mission is to provide high-quality door and gate security products, while maintaining an unwavering commitment to integrity and customer service. Motivated by a desire to meet customer needs and exceed expectations, LockeyUSA is inspired to create innovative access control products of the highest standard and greatest value. Mechanical Keyless Narrow Stile Lever Lock, Passage Function and Double Combination Satin Chrome Marine Grade Finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.