
Mechanical Keyless Narrow Stile Lever Lock, Passage Function and Double Combination Satin Nickel
Mfr # 2985SNDC
Zoro # G015511482
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Series
2900 Narrow Stile Series
Finish
Satin Nickel
Width
7 in
Depth
3.6 in
Material
Zinc Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2985SNDC
Zoro #
G015511482
UPC #
831469004977
Country of Origin
United States
Dimensions
Width
7 in
Depth
3.6 in
Length
10 in
Size
5-5/8" x 1-5/8"
Details
Series
2900 Narrow Stile Series
Finish
Satin Nickel
Material
Zinc Plated Steel
Color
Satin Nickel
Description
LockeyUSAs mission is to provide high-quality door and gate security products, while maintaining an unwavering commitment to integrity and customer service. Motivated by a desire to meet customer needs and exceed expectations, LockeyUSA is inspired to create innovative access control products of the highest standard and greatest value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.