Zoro Homepage

Mechanical Keyless Narrow Stile Lever Lock Passage Function and Single Combination Satin Chrome

  • Mfr # 2985SCMG

  • Zoro # G915511469


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome Marine Grade
Color
Satin Chrome Marine Grade
Depth
2 in
Length
6 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2985SCMG
Zoro #
G915511469
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
6 in
Width
4 in

Details

Finish
Satin Chrome Marine Grade
Color
Satin Chrome Marine Grade

Description

Mechanical Keyless Narrow Stile Lever Lock with Passage Function and Single Combination Satin Chrome Marine Grade Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.