Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Keyless Surface, Rim Mount Slide Deadbolt - Antique Brass

  • Mfr # 2200-AB

  • Zoro # G015828528


product price: $208.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200-AB
Zoro #
G015828528
UPC #
831469002034
Country of Origin
China

Description

This Surface Mount Deadbolt is ideal for narrow style doors thin cabinet doors and even glass cabinets. Perfect for a wide variety of applications including business storefronts boats RV's gates safes drawers liquor/medicine cabinets and lockers. This lock is most commonly used on aluminum storefront doors and is recommended for businesses with high employee turnover. Simply change the combination not the lock. Ideal for -Aluminum Storefront Doors. -Cabinets. -Gates. -Lockers. -Garage Doors. -Filing Cabinets. -Liquor Cabinets. -Gun Cabinets. -Employee Based Business. Features -Deadbolt Security. -Surface Mount. -Narrow Style. -Both long and short bar included. -Easy to change combination. -Changeable Handing. -For applications 1/8 - 2 in. thick. -Will lock any hinged configuration. -Key Override option available. -Over-sized knob available. Compatible Weld in Gate Boxes -GB2500. -GB2500AL. Specification -Dimension - 5 5/8 H x 1 5/8 W x 1 5/8 D in. -Total Coverage with Trim Plates - 6 x 2 in. -Short Throw Bar - 7/8 in. -Long Throw Bar - 2 1/4 in. -Finish - Antique Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.