Zoro Homepage

Pull Handle for C Series Locks Oil Rubbed Bronze Finish

  • Mfr # C25OIL

  • Zoro # G415571000


product price: $28.59
/ea

Key Features

Finish
Oil Rubbed Bronze
Latch Length
13.1 in
Outside Width
8.1 in
Case Material
Zinc Plated Steel
Outside Depth
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25OIL
Zoro #
G415571000
UPC #
831469000603
Country of Origin
United States

Dimensions

Latch Length
13.1 in
Outside Width
8.1 in
Outside Depth
4.4 in

Details

Finish
Oil Rubbed Bronze
Case Material
Zinc Plated Steel
Series
C Series

Description

LockeyUSAs mission is to provide high-quality door and gate security products, while maintaining an unwavering commitment to integrity and customer service. Motivated by a desire to meet customer needs and exceed expectations, LockeyUSA is inspired to create innovative access control products of the highest standard and greatest value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.