Lockey Mechanical Keyless Surface Mount Hook Bolt with Key Override Jet Black Finish

  • Mfr # 2500JBMGKA

  • Zoro # G810868842


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Finish
Jet Black Marine Grade
Material
Zinc Plated Steel
Depth
3.1 in
Width
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2500JBMGKA
Zoro #
G810868842
UPC #
831469002720
Country of Origin
United States

Dimensions

Depth
3.1 in
Width
6.4 in

Details

Finish
Jet Black Marine Grade
Material
Zinc Plated Steel

Description

Lockey 2500JBKA Mechanical Keyless Surface Mount Hook Bolt with Key Override Jet Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.