Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Keyless Lever Lock, Double Sided, 2835DC, Marine Grade

  • Mfr # 2835SCMGDC

  • Zoro # G310868731


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome Marine Grade
Latch Length
8.1 in
Outside Width
6.4 in
Case Material
Zinc Plated Steel
Outside Depth
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2835SCMGDC
Zoro #
G310868731
UPC #
831469005172
Country of Origin
United States

Dimensions

Latch Length
8.1 in
Outside Width
6.4 in
Outside Depth
3.1 in

Details

Finish
Satin Chrome Marine Grade
Case Material
Zinc Plated Steel
Series
2000 Series

Description

Lockey 2835MGDC Mechanical Keyless Lever Lock with Passage Function and Double Combination Marine Grade Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.