Zoro Homepage
This item is Discontinued.
Lockeyusa Mechanical Keyless Knob Lock, Double Sided, M230DC, Marine Grade M230MGDC

Mechanical Keyless Knob Lock, Double Sided, M230DC, Marine Grade (Discontinued)

  • Mfr # M230MGDC
  • Zoro # G3180137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M230MGDC
Zoro #
G3180137
UPC #
831469007886
Country of Origin
Japan

Details

Application
Doors, Gates
Weight
4 lbs
Finish
Satin Chrome Marine Grade

Description

LockeyUSA M230DC Marine Grade Mechanical Push Button Digital Door Lock, Keypad with Knob on Exterior & Keypad with Knob on Interior, Double Combination, 1 User Code, Auto-Lock, Weather Resistant, Gate Lock, Residential Lock, Compatible with GB200M Steel or Aluminum Gate Box, Easy Install, Covers 2-1/8” Door Prep, Door Thickness: 1-1/8” to 2” Standard, Fits Doors 2” to 5” with Extension Kit, Changeable Handing, Adjustable Backset: 2-3/8” or 2-3/4”, Lifetime Mechanical Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.