Zoro Homepage
This item is Discontinued.
Lockeyusa Surface Mount Deadbolt, Key Override, 2200KO, Antique Brass 2200ABKO

Surface Mount Deadbolt, Key Override, 2200KO, Antique Brass (Discontinued)

  • Mfr # 2200ABKO
  • Zoro # G3179218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200ABKO
Zoro #
G3179218
UPC #
831469002898
Country of Origin
Japan

Details

Finish
Antique Brass
Application
Doors, Gates
Weight
4 lbs

Description

LockeyUSA 2200KO Antique Brass Mechanical Push Button Digital Door Lock, Surface Mount Deadbolt, Key Override, Schlage Keyway, Cabinet Lock, Gate Lock, Trailer Lock, Narrow Stile Door, Weather Resistant, Door Thickness: 1-1/8” to 2” Out of Box or 2” to 3” with Extension Kit (Sold Separate) or 1/8” to 1-1/8” with Thin Door Kit (Sold Separate), 1 User Code with Thousands of Possible Combinations, Reversible Handing, Long Throw Bar: 2-1/4”, Short Throw Bar: 7/8”, Lifetime Mechanical Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.