10in Wide Aluminum Fairlead for Synthetic Winch Lines, Black

  • Mfr # 28-1000b

  • Zoro # G616055552


product price:  $50.99
/ea

Key Features

Material
Aluminum
Length
11.8 in
For Use With
Synthetic Winch Lines
Color
Red
Width
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28-1000b
Zoro #
G616055552
UPC #
-
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in

Details

Material
Aluminum
Item
Synthetic Fairlead
For Use With
Synthetic Winch Lines
Color
Red

Description

  • Smooth, rounded curface for synthetic fibers
  • Weather-resistant, salt/corrosion-resistant, UV-resistand
  • Powder coated for durability
  • Converts metal winch fairleads for synthetic winch lines

Restrictions

WARNING: This product can expose you to chemicals including Glycidol, which is known to the State of California to cause cancer, and Ethylene glycol (ingested), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.