
10in Wide Aluminum Fairlead for Synthetic Winch Lines, SIlver
Mfr # 28-1000s
Zoro # G716055568
product price: $49.95
/eaKey Features
Width
11.8 in
For Use With
Synthetic Winch Lines
Length
11.8 in
Color
Red
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28-1000s
Zoro #
G716055568
UPC #
-
Country of Origin
China
Dimensions
Width
11.8 in
Length
11.8 in
Details
For Use With
Synthetic Winch Lines
Item
Synthetic Fairlead
Color
Red
Material
Aluminum
Description
- Smooth, rounded curface for synthetic fibers
- Weather-resistant, salt/corrosion-resistant, UV-resistand
- Powder coated for durability
- Converts metal winch fairleads for synthetic winch lines
Restrictions
WARNING:
This product can expose you to chemicals including Glycidol,
which is known to the State of California to cause cancer, and Ethylene glycol (ingested),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.