3/16in x 25ft Synthetic Winch Line Extension w/ Integrated Shackle 1,700 lb. WLL

  • Mfr # 21-0188025

  • Zoro # G316055562


product price:  $88.65
/ea
Free Shipping & Returns

Key Features

Material
HMPE
Includes
Integrated Shackle
Color
Gray
Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-0188025
Zoro #
G316055562
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Width
3/16 in

Details

Material
HMPE
Includes
Integrated Shackle
Item
Synthetic Winch Line Extension
Color
Gray

Description

  • Extends the reach of synthetic winch lines
  • Stronger than steel yet extremely light
  • Integrated shackle
  • Wraps around most anchor points

Restrictions

WARNING: This product can expose you to chemicals including Glycidol, which is known to the State of California to cause cancer, and Ethylene glycol (ingested), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.