
3/16in x 40ft Synthetic Winch Line w/ Integrated Shackle 1,700 lbs. WLL
Mfr # 20-0188040
Zoro # G916055580
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Includes
Integrated Shackle
Color
Gray
Width
3/16 in
Material
HMPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-0188040
Zoro #
G916055580
UPC #
-
Country of Origin
United States
Dimensions
Length
40 ft
Width
3/16 in
Details
Includes
Integrated Shackle
Item
Synthetic Winch Line
Color
Gray
Material
HMPE
Description
- Safer winch rope material than metal
- Stronger than steel yet extremely light
- Integrated shackle
- Wraps around most anchor points
Restrictions
WARNING:
This product can expose you to chemicals including Glycidol,
which is known to the State of California to cause cancer, and Ethylene glycol (ingested),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.