
3/16in x 50ft Synthetic Winch Line Extension w/ Integrated Shackle 1,700 lb. WLL
Mfr # 21-0188050
Zoro # G516055553
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Material
HMPE
Width
3/16 in
Color
Gray
Includes
Integrated Shackle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-0188050
Zoro #
G516055553
UPC #
-
Country of Origin
United States
Dimensions
Width
3/16 in
Length
50 ft
Details
Material
HMPE
Color
Gray
Item
Synthetic Winch Line Extension
Includes
Integrated Shackle
Description
- Extends the reach of synthetic winch lines
- Stronger than steel yet extremely light
- Integrated shackle
- Wraps around most anchor points
Restrictions
WARNING:
This product can expose you to chemicals including Glycidol,
which is known to the State of California to cause cancer, and Ethylene glycol (ingested),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.