3/16in x 75ft Synthetic Winch Line w/ Integrated Shackle 1,700 lbs. WLL

  • Mfr # 20-0188075

  • Zoro # G816055567


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Material
HMPE
Color
Gray
Includes
Integrated Shackle
Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-0188075
Zoro #
G816055567
UPC #
-
Country of Origin
United States

Dimensions

Length
75 ft
Width
3/16 in

Details

Material
HMPE
Color
Gray
Item
Synthetic Winch Line
Includes
Integrated Shackle

Description

  • Safer winch rope material than metal
  • Stronger than steel yet extremely light
  • Integrated shackle
  • Wraps around most anchor points

Restrictions

WARNING: This product can expose you to chemicals including Glycidol, which is known to the State of California to cause cancer, and Ethylene glycol (ingested), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.