
4.88in Wide Aluminum Fairlead for Synthetic Winch Lines, Black
Mfr # 28-0488b
Zoro # G016055572
product price:Â $30.25
/eaKey Features
Width
5.82 in
For Use With
Synthetic Winch Lines
Length
5.82 in
Color
Red
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28-0488b
Zoro #
G016055572
UPC #
-
Country of Origin
China
Dimensions
Width
5.82 in
Length
5.82 in
Details
Item
Synthetic Fairlead
For Use With
Synthetic Winch Lines
Color
Red
Material
Aluminum
Description
- Smooth, rounded curface for synthetic fibers
- Stronger than steel yet extremely light
- Integrated shackle
- Wraps around most anchor points
Restrictions
WARNING:
This product can expose you to chemicals including Glycidol,
which is known to the State of California to cause cancer, and Ethylene glycol (ingested),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.