6in Wide Aluminum Fairlead for Synthetic Winch Lines, Silver

  • Mfr # 28-0600s

  • Zoro # G516055560


product price: $37.79
/ea

Key Features

For Use With
Synthetic Winch Lines
Length
7.4 in
Color
Red
Material
Aluminum
Width
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28-0600s
Zoro #
G516055560
UPC #
-
Country of Origin
China

Dimensions

Length
7.4 in
Width
7.4 in

Details

For Use With
Synthetic Winch Lines
Color
Red
Material
Aluminum
Item
Synthetic Fairlead

Description

  • Smooth, rounded curface for synthetic fibers
  • Stronger than steel yet extremely light
  • Integrated shackle
  • Wraps around most anchor points

Restrictions

WARNING: This product can expose you to chemicals including Glycidol, which is known to the State of California to cause cancer, and Ethylene glycol (ingested), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.