7/16 in. x 20 ft. 7,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver

  • Mfr # 22-043820

  • Zoro # G703546376


product price: $143.99
/ea
Free Shipping & Returns

Key Features

For Use With
Winch
Color
Gray
Material
HMPE
Includes
Replacable Chafe Sleeve
Working Load Limit
7,400 lb WLL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-043820
Zoro #
G703546376
UPC #
810097710368
Country of Origin
United States

Dimensions

Size
20'
Thickness
7/16 in
Width
0.438

Details

For Use With
Winch
Color
Gray
Material
HMPE
Includes
Replacable Chafe Sleeve
Working Load Limit
7,400 lb WLL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.