7/16 in. x 25 ft. 7,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle

  • Mfr # 21-0438025

  • Zoro # G703546406


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

For Use With
Winch
Color
Gray
Material
HMPE
Includes
Integrated Shackle
Working Load Limit
7,400 lb WLL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21-0438025
Zoro #
G703546406
UPC #
810097710139
Country of Origin
United States

Dimensions

Size
25'
Width
0.438
Thickness
7/16 in

Details

For Use With
Winch
Color
Gray
Material
HMPE
Includes
Integrated Shackle
Working Load Limit
7,400 lb WLL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.