
9/16 in. x 125 ft. 13,166 lbs. WLL. LockJaw Synthetic Winch Line w/Integrated Shackle
Mfr # 20-0563125
Zoro # G503546385
product price:Â $846.99
/ea
Free Shipping & Returns
Key Features
For Use With
Winch
Color
Gray
Material
HMPE
Includes
Integrated Shackle
Working Load Limit
13,166 lb WLL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20-0563125
Zoro #
G503546385
UPC #
859257007825
Country of Origin
United States
Dimensions
Size
125'
Width
0.563
Thickness
9/16 in
Details
For Use With
Winch
Color
Gray
Material
HMPE
Includes
Integrated Shackle
Working Load Limit
13,166 lb WLL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.