Recovery Ring
- Mfr # 29-03750500
- Zoro # G421890157
product price:Â
$
39.99
/ea
Key Features
For Use With
Synthetic Shackles, Synthetic Winch Lines
Resistance Properties
Abrasion Resistant, Corrosion Resistant, UV Resistant
Cord Diameter
1/2 in
Compatible Series
LockJaw
Maximum Load Capacity
22,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29-03750500
- Zoro #
- G421890157
- UPC #
- 810097711631
- Country of Origin
- China
- For Use With
- Synthetic Shackles, Synthetic Winch Lines
- Resistance Properties
- Abrasion Resistant, Corrosion Resistant, UV Resistant
- Compatible Series
- LockJaw
- Maximum Load Capacity
- 22,000 lb
- Includes
- Instruction Sheet
- Product Type
- Recovery Ring
- Compatible Load Capacity
- 22,000 lb
- Color
- Red
- Item
- Recovery Ring
- Compatible with Manufacturer Part Number
- 15-037505,15-037510,15-043805,15-043810,20-0375050,20-0375075,20-0375085,20-0375100,20-0375125,20-0375150,20-0375175,20-0375200,20-0438025,20-0438050,20-0438075,20-0438085,20-0438100,20-0438125,20-0438150,20-0438175,20-0438200,20-0500025,20-0500050,20-0500075,20-0500085,20-0500100,20-0500125,20-0500150,20-0500175,20-0500200,21-0375025,21-0375050,21-0375075,21-0375100,21-0438025,21-0438050,21-0438075,21-0438100,21-0500025,21-0500050,21-0500075,21-0500100,25-0375050,25-0375060,25-0375075,25-0375100,25-0375125,25-0375150,25-0438050,25-0438060,25-0438075,25-0438100,25-0438125,25-0438150,25-0500050,25-0500060,25-0500075,25-0500100,25-0500125,25-0500150,27-0375050,27-0375075,27-0375100,27-0438050,27-0438075,27-0438100,27-0500050,27-0500075,27-0500100
- Operation
- Pulling
- Wire Color
- Red
- Compatible Product Type
- Synthetic Shackles, Synthetic Winch Lines
Dimensions
- Cord Diameter
- 1/2 in
Description
Recovery Ring, Cord Diameter 1/2 in, Cord Length Not Applicable, Color Red, Maximum Load Capacity 22,000 lb, Compatible Load Capacity 22,000 lb, Compatible Series LockJaw, Compatible Grainger Part Number 56FR62, 56FR63, 56FR64, 56FR65, 56FR76, 56FR77, 56FR78, 56FR79, 56FR80, 56FR81, 56FR82, 56FR83, 56FR84, 56FR85, 56FR86, 56FR87, 808FD5, 808FD6, 808FD7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.