Zoro Homepage

Shackle

  • Mfr # 17-018804

  • Zoro # G421890393


product price: $34.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-018804
Zoro #
G421890393
UPC #
810097711211
Country of Origin
United States

Description

Shackle, Cord Diameter 3/16 in, Cord Length 8 in, Color Gray, Maximum Load Capacity 1,800 lb, Compatible Load Capacity 1,800 lb, Compatible Series LockJaw, Cord Type Rope, Cord Material HMPE Fiber, Includes Protective Sleeve, Operation Lifting, Product Type Shackle, Resistance Properties Abrasion Resistant, Water Resistant, Corrosion Resistant, UV Resistant, Standards ASME B30.26

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.