Zoro Homepage

Soft Shackle, 5,280 lb Working Load Limit

  • Mfr # 17-031310

  • Zoro # G3302342


product price: $46.89
/ea

Key Features

Working Load Limit
5,280 lb
UV Resistant
Yes
Coating
Anodized
Shackle Material
HMPE
Sleeve Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-031310
Zoro #
G3302342
UPC #
859257007542
Country of Origin
United States

Dimensions

Pin Diameter
1 in
Pin Length
2 1/5 in
Bow Width
10 in
Maximum Inside Diameter
10 in
Bar Length
2 1/4 in
Bar Diameter
1 in

Details

Item
Lifting Rated Synthetic Shackle
Working Load Limit
5,280 lb
UV Resistant
Yes
Coating
Anodized
Shackle Material
HMPE
Sleeve Material
Nylon
Corrosion Resistant
Yes
Breaking Strength
26,400 lbf
Cover Material
Nylon
Resistance Properties
Corrosion-Resistant, UV-Resistant
Lifting Capability
For Lifting
Rope Material
HMPE

Description

Soft Shackle, Lifting Capability For Lifting, Working Load Limit 5,280 lb, Bar Length 2 1/4 in, Bar Diameter 1 in, Breaking Strength 26,400 lbf, Coating Type Anodized, Maximum Inside Diameter 10 in, Cover Material Nylon, Rope Material HMPE, Resistance Properties Corrosion-Resistant, UV-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.