Zoro Homepage

Soft Shackle, 5,500 lb Working Load Limit

  • Mfr # 15-025008

  • Zoro # G1012747


product price: $40.95
/ea

Key Features

Working Load Limit
5,500 lb
Shackle Type
Soft
Corrosion Resistant
Yes
Coating
Anodized
Pin Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-025008
Zoro #
G1012747
UPC #
859257007085
Country of Origin
United States

Dimensions

Pin Diameter
3/4 in
Bow Width
8 in
Pin Length
2 1/100 in
Shackle Diameter
1/4 in
Material Thickness
1/4 in
Maximum Inside Diameter
8 in
Bar Length
2 in
Bar Diameter
3/4 in

Details

Item
Synthetic Shackle
Working Load Limit
5,500 lb
Shackle Type
Soft
Corrosion Resistant
Yes
Coating
Anodized
Pin Type
Fixed
UV Resistant
Yes
Shackle Material
HMPE
Breaking Strength
16,500 lbf
Sleeve Material
Nylon
Cover Material
Nylon
Resistance Properties
Corrosion-Resistant, UV-Resistant
Rope Material
HMPE
Lifting Capability
Not for Lifting

Description

Soft Shackle, Lifting Capability Not for Lifting, Working Load Limit 5,500 lb, Bar Length 2 in, Bar Diameter 3/4 in, Breaking Strength 16,500 lbf, Material Thickness 1/4 in, Coating Type Anodized, Maximum Inside Diameter 8 in, Cover Material Nylon, Rope Material HMPE, Resistance Properties Corrosion-Resistant, UV-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.