Synthetic Lifting Shackle
- Mfr # 17-050006
- Zoro # G924951058
product price:Â
$
88.29
/ea
Key Features
Maximum Inside Diameter
3 1/2 in
Lifting Capability
For Lifting
Rope Material
HMPE
Cover Material
Nylon
Bar Length
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-050006
- Zoro #
- G924951058
- UPC #
- 810097712256
- Country of Origin
- United States
- Lifting Capability
- For Lifting
- Rope Material
- HMPE
- Item
- Soft Shackle
- Cover Material
- Nylon
- Working Load Limit
- 13,228 lb
Dimensions
- Maximum Inside Diameter
- 3 1/2 in
- Bar Length
- 3 1/2 in
- Bar Diameter
- 1 1/2 in
Description
Soft Shackle, Lifting Capability For Lifting, Working Load Limit 13,228 lb, Bar Length 3 1/2 in, Bar Diameter 1 1/2 in, Maximum Inside Diameter 3 1/2 in, Cover Material Nylon, Rope Material HMPE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.