Shop LOCKJAW
See all product information
Create Account
Synthetic Pulling Shackle
- Mfr # 15-050006
- Zoro # G724950053
product price:Â
$
88.29
/ea
Key Features
Bar Diameter
1 1/2 in
Maximum Inside Diameter
3 1/2 in
Cover Material
Nylon
Rope Material
HMPE
Lifting Capability
Not for Lifting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15-050006
- Zoro #
- G724950053
- UPC #
- 859257007153
- Country of Origin
- United States
Dimensions
- Bar Diameter
- 1 1/2 in
- Maximum Inside Diameter
- 3 1/2 in
- Bar Length
- 3 1/2 in
Details
- Cover Material
- Nylon
- Rope Material
- HMPE
- Item
- Soft Shackle
- Lifting Capability
- Not for Lifting
- Working Load Limit
- 22,046 lb
Description
Soft Shackle, Lifting Capability Not for Lifting, Working Load Limit 22,046 lb, Bar Length 3 1/2 in, Bar Diameter 1 1/2 in, Maximum Inside Diameter 3 1/2 in, Cover Material Nylon, Rope Material HMPE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.