Shop LOCKJAW
See all product information
Create Account
Synthetic Pulling Shackle
- Mfr # 15-062507
- Zoro # G224785964
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Lifting Capability
Not for Lifting
Cover Material
Nylon
Bar Diameter
2 in
Rope Material
HMPE
Maximum Inside Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-062507
- Zoro #
- G224785964
- UPC #
- 859257007191
- Country of Origin
- United States
- Lifting Capability
- Not for Lifting
- Item
- Soft Shackle
- Cover Material
- Nylon
- Rope Material
- HMPE
- Working Load Limit
- 36,597 lb
Dimensions
- Bar Diameter
- 2 in
- Maximum Inside Diameter
- 4 in
- Bar Length
- 4 3/8 in
Description
Soft Shackle, Lifting Capability Not for Lifting, Working Load Limit 36,597 lb, Bar Length 4 3/8 in, Bar Diameter 2 in, Maximum Inside Diameter 4 in, Cover Material Nylon, Rope Material HMPE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.