Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Shackle Kit, PK2, Bow Width: 7 in

  • Mfr # 16-062507

  • Zoro # G1012616


product price: $10.99
/pk 2, $5.50/ea

Key Features

Working Load Limit
37,253 lb
Shackle Type
Soft
Sleeve Material
Polyethylene
Pin Diameter
2 in
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-062507
Zoro #
G1012616
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
2 in
Overall Length
7 in
Overall Width
5/8 in
Bow Width
7 in
Pin Length
4 13/32 in

Details

Item
Synthetic Shackle Kit
Working Load Limit
37,253 lb
Shackle Type
Soft
Sleeve Material
Polyethylene
Pin Type
Fixed
Coating
Anodized
Shackle Material
HMPE
Breaking Strength
111,759 lb
UV Resistant
Yes
Material
HMPE, Polyethylene
Corrosion Resistant
Yes
Includes
(2) Lock Rings, (2) Sleeves
Compatible Shackle Type
Soft Shackles

Description

Synthetic Shackle Kit, Compatible Shackle Type Soft Shackles, Overall Length 7 in, Material HMPE, Polyethylene, Includes (2) Lock Rings, (2) Sleeves, Overall Width 5/8 in, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.