Zoro Homepage

Winch Anchor

  • Mfr # 22-031320

  • Zoro # G921890398


product price: $77.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-031320
Zoro #
G921890398
UPC #
810097711778
Country of Origin
United States

Description

Winch Anchor, Cord Diameter 5/16 in, Cord Length 20 ft, Color Gray, Maximum Load Capacity 4,400 lb, Compatible Load Capacity 4,400 lb, Compatible Series LockJaw, Compatible with Grainger Part Number 397NW3, 397NY6, 56FR72, 56FR73, 56FR74, 56FR75, 808FD2, 808FD3, 808FD4, Compatible with Manufacturer Part Number 20-0313025, 20-0313050, 20-0313075, 20-0313085, 20-0313100, 20-0313125, 20-0313150, 20-0313175, 20-0313200, 21-0313025, 21-0313050, 21-0313075, 21-0313100, 29-01880313, Cord Type Rope

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.