Zoro Homepage

Winch Anchor

  • Mfr # 22-056320

  • Zoro # G821890412


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-056320
Zoro #
G821890412
UPC #
810097710382
Country of Origin
United States

Description

Winch Anchor, Cord Diameter 9/16 in, Cord Length 20 ft, Color Gray, Maximum Load Capacity 13,166 lb, Compatible Load Capacity 13,166 lb, Compatible Series LockJaw, Compatible with Grainger Part Number 397NY4, 56FR88, 56FR89, 56FR90, 56FR91, 808FD8, Compatible with Manufacturer Part Number 20-0563025, 20-0563050, 20-0563075, 20-0563085, 20-0563100, 20-0563125, 20-0563150, 20-0563175, 20-0563200, 21-0563025, 21-0563050, 21-0563075, 21-0563100, 29-05630625, Cord Type Rope, Cord Material HMPE Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.