Zoro Homepage

Winch Line 1/4 In. x 25 ft.

  • Mfr # 20-0250025

  • Zoro # G1945390


product price: $93.99
/ea
Free Shipping & Returns

Key Features

For Use With
Electric Winches
Color
Gray
Includes
Integrated Shackle
Number of Strands
12
Resistance Properties
Abrasion Resistant, UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-0250025
Zoro #
G1945390
UPC #
859257007665
Country of Origin
United States

Dimensions

Cord Length
25 ft
Mfr. Warranty Length
1 yr
Cord Diameter
1/4 in

Details

Item
Winch Line
For Use With
Electric Winches
Color
Gray
Includes
Integrated Shackle
Number of Strands
12
Resistance Properties
Abrasion Resistant, UV Resistant
Cord Type
Rope
Compatible Series
All
Maximum Load Capacity
2,833 lb
Operation
Pulling
Cord Material
Synthetic Fiber
Compatible with Grainger Part Number
29JU84, 492P72, 492P73, 492P74, 492P75, 492P78, 492P79
Compatible with Manufacturer Part Number
101020, 101025, 101030, 101035, 101130, 101135, 2000DC, 402742, 4771, 4WP2D8-P4, 4WP2T8-2000-8, 80010, 93000
Product Type
Synthetic Winch Line
Compatible Load Capacity
3,000 lb

Description

Winch Line, Cord Diameter 1/4 in, Cord Length 25 ft, Color Gray, Maximum Load Capacity 2,833 lb, Compatible Load Capacity 3,000 lb, Compatible Hoist Type Not Applicable, Compatible Series All, Compatible with Grainger Part Number 29JU84, 492P72, 492P73, 492P74, 492P75, 492P78, 492P79, Compatible with Manufacturer Part Number 101020, 101025, 101030, 101035, 101130, 101135, 2000DC, 402742, 4771, 4WP2D8-P4, 4WP2T8-2000-8, 80010, 93000, Cord Type Rope, Cord Material Synthetic Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.