Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch Line 1/4 In. x 50 ft.

  • Mfr # 20-0250050

  • Zoro # G1945418


product price: $99.85
/ea
Free Shipping & Returns

Key Features

For Use With
Electric Winches
Color
Gray
Includes
Integrated Shackle
Operation
Pulling
Number of Strands
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-0250050
Zoro #
G1945418
UPC #
859257007917
Country of Origin
United States

Dimensions

Cord Length
50 ft
Mfr. Warranty Length
1 yr
Cord Diameter
1/4 in

Details

Item
Winch Line
For Use With
Electric Winches
Color
Gray
Includes
Integrated Shackle
Operation
Pulling
Number of Strands
12
Maximum Load Capacity
2,833 lb
Cord Type
Rope
Cord Material
Synthetic Fiber
Product Type
Synthetic Winch Line
Resistance Properties
Abrasion Resistant, UV Resistant
Compatible Load Capacity
3,000 lb
Compatible Series
All
Compatible with Grainger Part Number
29JU86, 492P72, 492P73, 492P74, 492P75, 492P78, 492P79
Compatible with Manufacturer Part Number
101020, 101025, 101030, 101035, 101130, 101135, 2000DC, 402742, 4771, 4WP2D8-P4, 4WP2T8-2000-8, 80010, 93000

Description

Winch Line, Cord Diameter 1/4 in, Cord Length 50 ft, Color Gray, Maximum Load Capacity 2,833 lb, Compatible Load Capacity 3,000 lb, Compatible Hoist Type Not Applicable, Compatible Series All, Compatible with Grainger Part Number 29JU86, 492P72, 492P73, 492P74, 492P75, 492P78, 492P79, Compatible with Manufacturer Part Number 101020, 101025, 101030, 101035, 101130, 101135, 2000DC, 402742, 4771, 4WP2D8-P4, 4WP2T8-2000-8, 80010, 93000, Cord Type Rope, Cord Material Synthetic Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.