Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch Line 9/16 In. x 85 ft.

  • Mfr # 20-0563085

  • Zoro # G809252645


product price: $607.99
/ea
Free Shipping & Returns

Key Features

For Use With
Electric Winches
Color
Gray
Includes
Integrated Shackle
Cord Length
85 ft
Number of Strands
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-0563085
Zoro #
G809252645
UPC #
859257007818
Country of Origin
United States

Dimensions

Cord Length
85 ft
Mfr. Warranty Length
1 yr
Cord Diameter
9/16 in

Details

Item
Winch Line
For Use With
Electric Winches
Color
Gray
Includes
Integrated Shackle
Number of Strands
12
Product Type
Synthetic Winch Line
Cord Type
Rope
Compatible with Manufacturer Part Number
17801, ZEON 12
Compatible Series
All
Maximum Load Capacity
13,166 lb
Resistance Properties
Abrasion Resistant, UV Resistant
Operation
Pulling
Compatible Load Capacity
13,166 lb
Cord Material
Synthetic Fiber

Description

Winch Line, Cord Diameter 9/16 in, Cord Length 85 ft, Color Gray, Maximum Load Capacity 13,166 lb, Compatible Load Capacity 13,166 lb, Compatible Hoist Type Not Applicable, Compatible Series All, Compatible with Grainger Part Number 29JU99, 3EXT2, Compatible with Manufacturer Part Number 17801, ZEON 12, Cord Type Rope, Cord Material Synthetic Fiber, Number of Strands 12, For Use With Electric Winches, Includes Integrated Shackle, Operation Pulling, Product Type Synthetic Winch Line

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.